Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 3A, 250V AC, Non-Indicating
Mfr # KTN-R-3
Zoro # G005879608
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class RK1
- Series KTN-R
- Speed Fast-Acting
- Amps 3A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KTN-R-3
- Zoro # G005879608
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 9/16 in |
Details
Class | RK1 |
Series | KTN-R |
Speed | Fast-Acting |
Amps | 3A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC |
Body Style | Cylindrical |
Body Material | Glass/Melamine |
Equivalent Brand and Series | Bussmann KTN-R, Littelfuse KLNR, Mersen A2K-R |
Equivalent Series | A2K-R, KLRN, KTN-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | R250, RM250, RM251, RM252, RM254, RM256, RM600, RM601, RM602, RM604, RM606 |
Item | UL Class Fuse |
Element | Single |
Weight | 0.1 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-14-L)
- SQUARE D Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 110/220V AC, 190 to 240/380 to 440V AC (1S67F)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 50A, 2 Pole, 250V AC, Medium Curve (CA2-B0-34-650-121-D)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (FNQ-R-5-6/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (FRN-R-45)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPS-RK-110SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPS-RK-300SP)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 30A, 480V AC, Non-Indicating (SC-30)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FRS-R-8)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (KLDR010)
- Eaton Bussmann UL Class Fuses