Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, PTS Series, Fast-Acting, 0.5A
Mfr # PTS12066V050
Zoro # G205879866
Sold in multiples of 5000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PTS
- Speed Fast-Acting
- Amps 0.5A
- DC Voltage Rating 6V DC
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # PTS12066V050
- Zoro # G205879866
- Country of Origin China
- Category UL Class Fuses
Details
Series | PTS |
Speed | Fast-Acting |
Amps | 0.5A |
DC Voltage Rating | 6V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1616)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- DROSSBACH Corrugated Tubing, PE, 1 in., 300 ft (100PEBSX0000XZS)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 25A, 250V AC, Indicating (FRN-R-25ID)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 10A, 250V AC, Non-Indicating (NON-10)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 9A, 250V AC, Non-Indicating (FRN-R-9)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 450A, 600V AC, Non-Indicating (LPS-RK-450SP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.3A, 600V AC, Non-Indicating (FNQ-R-1-3/10)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTK-R-25)
- Eaton Bussmann Fuses