Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, MIC Series, Fast-Acting, 30A, 32V AC, Indicating
Mfr # MIC-30
Zoro # G605879862
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MIC
- Speed Fast-Acting
- Amps 30A
- AC Voltage Rating 32V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MIC-30
- Zoro # G605879862
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1.813 in |
Diameter | 0.47 in |
Details
Series | MIC |
Speed | Fast-Acting |
Amps | 30A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 32V AC |
Body Style | Cylindrical |
Body Material | Fiber |
Item | UL Class Fuse |
Weight | 1.5 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2.50A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2.5-R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPS-RK-7SP)
- ZORO SELECT Wall Switch, 20A, Gray, Toggle, 120/277VAC (CSB120BGRY)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 8A, 600V AC, Non-Indicating (LP-CC-8)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 12A, 250V AC, Non-Indicating (NON-12)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FRN-R-1/10)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JJN-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 6A, 600V AC, Non-Indicating (HSJ6)
- Eaton Bussmann UL Class Fuses