Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, MIC Series, Fast-Acting, 15A, 250V AC, Indicating
Mfr # MIC-15
Zoro # G105879904
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MIC
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MIC-15
- Zoro # G105879904
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 1.813 in |
Diameter | 0.47 in |
Details
Series | MIC |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Indicating |
Interrupt Rating | 750A at 250V AC |
Body Style | Cylindrical |
Body Material | Fiber |
Item | UL Class Fuse |
Standards | CE Marked |
Weight | 0.15 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 14-30P 4-Prong Dryer Plug to L6-30R 3-Prong 30 Amp 250 Locking Female Adapter (S1430L630-018)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Thermoset, Gloss Finish, Brown (CW-2-BR)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Wht (T50F-C10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (FRS-R-1-8/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 400A, 600V AC, Non-Indicating (FRS-R-400)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (FNQ-R-3/4)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-5)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (LPJ-2-8/10SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1A, 600V AC, Non-Indicating (FRS-R-1)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 300A, 300V AC, Non-Indicating (A3T300)
- Eaton Bussmann UL Class Fuses