Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, MCRW Series, Fast-Acting, 2A, 125V AC
Mfr # MCRW2A-AP
Zoro # G105879720
Sold in multiples of 150 for $208.50
$208.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MCRW
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # MCRW2A-AP
- Zoro # G105879720
- Country of Origin China
- Category UL Class Fuses
Details
Series | MCRW |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 10" L Extra Heavy Duty Cable Tie PK 10 (SS10-250-10)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ100806CHQRWW)
- LEGRAND Fiber Optic Cables, 30IN PLASTIC ENCLOSURE NA NO C (ENP3080NA)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LP-CC-2-1/4)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTS-R-25)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (FRN-R-45)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 400A, 600V AC, Indicating (LPJ-400SPI)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JJN-90)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 35A, 600V AC, Non-Indicating (FLSR035)
- Eaton Bussmann Fuses