Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, L Class, KRP-CL Series, Time-Delay, 500A, 600V AC, Non-Indicating
Mfr # KRP-CL-500
Zoro # G3018611
product price: $1,954.09
/ea
Free Shipping & Returns
$1,954.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KRP-CL
- Speed Time-Delay
- Amps 500A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KRP-CL-500
- Zoro # G3018611
- UPC # 051712605748
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 8-5/8 in |
Diameter | 2-1/2 in |
Fuse Size | 8-5/8" L x 2-1/2" dia |
Description
Fuse, 500 A, 600V AC, Not Rated, Class L, KRP-CL Series, Nonindicating, Time Delay, Body Style Bolt-On, Nonrejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 8-5/8 in L x 2-1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Bussmann KRP-CL, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY, Equivalent Series A4BQ, A4BY, KLPC, KRP-CL, Body Material Fiberglass/Melamine, Dual Element, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Communications Tool Kit, No. of Pcs. 6 (11293000)
- HONDA Air Cleaner Element (17211-ZBH-W00)
- MITSUBISHI Power cablecord set for servo motor, direct connection (MR-PWS1CBL5M-A1-H)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/4" x 25ft- Black (BSNF-025-25)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 15A, 600V AC, Indicating (LPJ-15SPI)
- EATON BUSSMANN Fuse, Time Delay, 25A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-25)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, FNQ-R Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (FNQ-R-15)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 30A, 600V AC, Indicating (FRS-R-30ID)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SC-40)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (FRS-R-75)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 30A, 600V AC, Non-Indicating (A60X30-1)
- Eaton Bussmann UL Class Fuses