Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, L Class, KLU Series, Time-Delay, 3000A, 600V AC, Non-Indicating
Mfr # KLU-3000
Zoro # G2955513
product price: $3,292.84
/ea
Free Shipping & Returns
$3,292.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series KLU
- Speed Time-Delay
- Amps 3000A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KLU-3000
- Zoro # G2955513
- UPC # 051712497039
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 10-3/4 in |
Diameter | 5 in |
Fuse Size | 10-3/4" L x 5" dia |
Description
Fuse, 3,000 A, 600V AC, Not Rated, Class L, KLU Series, Nonindicating, Time Delay, Body Style Bolt-On, Nonrejection, Interrupt Rating 200kA at 600V AC, Fuse Size 10-3/4 in L x 5 in dia, Length 10 3/4 in, Diameter 5 in, Equivalent Brand and Series Bussmann KLU, Littelfuse KLLU, Littelfuse KLPC, Mersen A4BY, Equivalent Series A4BY, KLLU, KLPC, KLU, Body Material Fiberglass/Melamine, Dual Element, Standards CE/UL-248-10 Guide JDDZ/CSA Class 1422-02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- ZORO SELECT USB Charger Receptacle, 4 Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15P, White (62186)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 5A @ 240V AC Contact Rating (V7-1A17D8-048)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 500A, 600V AC, Non-Indicating (LPS-RK-500SP)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JKS-90)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 15A, 600V AC, Non-Indicating (DFJ-15)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (FNQ-R-4/10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 100A, 600V AC, Indicating (LPS-RK-100SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- Eaton Bussmann UL Class Fuses