Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, KTK Series, Fast-Acting, 10A
Mfr # 583003
Zoro # G003934446
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KTK
- Speed Fast-Acting
- Amps 10A
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 583003
- Zoro # G003934446
- Country of Origin United States
- Category UL Class Fuses
Details
Series | KTK |
Speed | Fast-Acting |
Amps | 10A |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
Features
- Type - KTK Fast Acting Fuse.
- 10 Amps.
- Carded.
- Dimension - 4.75 x 2.75 x 0.38 in.
- Item Weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18-8 AWG, PK100 (30-1262J)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 54W, 4.5A, DIN Rail (ML60.121)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- RACO Electrical Box, 90 cu in, Gang Box, 3 Gang, Galvanized Steel, Rectangular (942)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (LP-CC-2-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (FRS-R-125)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (FNQ-R-1-6/10)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 125A, 600V AC, Indicating (LPJ-125SPI)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 500A, 300V AC, Non-Indicating (JJN-500)
- Eaton Bussmann UL Class Fuses