Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, K Class, KCY Series, Fast-Acting, 600V AC, Non-Indicating
Mfr # KCY
Zoro # G3019040
Free Shipping & Returns
$228.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class K
- Series KCY
- Speed Fast-Acting
- AC Voltage Rating 600V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # KCY
- Zoro # G3019040
- UPC # 051712650953
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 5-3/8 in |
Diameter | 1-1/16 in |
Cable Size | 4 AWG |
Length (Straight Wireway) | 5 3/8 in |
Description
Cable Limiter, Cable Size 4 AWG, Nonindicating, KCY Series, 600V AC, Not Rated, Fast Acting, K Class, Nonrejection, Body Style Bolt-On, Connector Type Tube-to-Tube, Interrupt Rating 200kA at 600V AC, Fuse Size 5-3/8 in L x 1-1/16 in dia, Length 5 3/8 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann KCY, Littelfuse LFCL, Equivalent Series KCY, LFCL, Body Material Melamine, Element Single, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 RJ45 Modular Connector Plug, 100Pack (N230-100)
- LEVITON RECPT SURFACE MNT 50A (05378-R20-POO)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-NA2-2S)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 25A, 600V AC, Indicating (TCF25)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 20A, 250V AC, Non-Indicating (NON-20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 10A, 600V AC, Non-Indicating (FRS-R-10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPS-RK-3SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 17.50A, 600V AC, Indicating (FRS-R-17-1/2ID)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 5 PK (67266)
- Eaton Bussmann Fuses