Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, J Class, JKS Series, Fast-Acting, 2A, 600V AC, Non-Indicating
Mfr # JKS-2
Zoro # G305879940
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series JKS
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # JKS-2
- Zoro # G305879940
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2-1/4 in |
Diameter | 13/16 in |
Details
Class | J |
Series | JKS |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Brand and Series | Bussmann JKS, Littelfuse JLS, Mersen A4J |
Equivalent Series | A4J, JKS, JLS |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600 |
Item | UL Class Fuse |
Element | Single |
Standards | CE Marked |
Weight | 1.15 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- CRYDOM Solid State Relay, 90 to 250VAC, 10A (CL240A10RC)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LP-CC-6-1/4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (FRN-R-125)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5A, 600V AC, Non-Indicating (LPS-RK-5SP)
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 3A, 300V AC, Non-Indicating (JJN-3)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 45A, 250V AC, Non-Indicating (NON-45)
- Eaton Bussmann Fuses