Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, HBS Series, Time-Delay, 80A
Mfr # HBS-80
Zoro # G806130601
product price: $190.99
/ea
Sold in multiples of 6 for $1,145.94
Free Shipping & Returns
$1,145.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HBS
- Speed Time-Delay
- Amps 80A
- DC Voltage Rating Not Rated
- Length 0.001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # HBS-80
- Zoro # G806130601
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 0.001 in |
Fuse Size | 0.001 in L x 0.001 in H |
Details
Series | HBS |
Speed | Time-Delay |
Amps | 80A |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Weight | 0.96 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1 1/32 In, PK10 (22CC87F1003)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 5A, 600V AC, Non-Indicating (ATQR5)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.40" Opening, 430 Stainless Steel (SS7L)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (782)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (NOS-20)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 50A, 250V AC, Indicating (LPN-RK-50SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FRN-R-5-6/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 600A, 250V AC, Non-Indicating (FRN-R-600)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JJN-90)
- MERSEN CC Class, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATDR25)
- Eaton Bussmann Fuses