Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMW Series, Fast-Acting, 4A, 125V AC, Non-Indicating
Mfr # BK/GMW-4
Zoro # G605879602
Sold in multiples of 4 for $78.20
$78.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GMW
- Speed Fast-Acting
- Amps 4A
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMW-4
- Zoro # G605879602
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 0.28 in |
Diameter | 0.25 in |
Details
Series | GMW |
Speed | Fast-Acting |
Amps | 4A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 125V AC |
Item | UL Class Fuse |
Weight | 0.2 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- WINNIE INDUSTRIES 3/4in. J Hook with Angle Flange Hammer On 1/16in. to 1/4in., 100PK (WJH12AF14)
- DAYTON Control Transformer, 250 VA, 80 °C, 12/24V AC, 120V AC (31EH98)
- BLACKBURN Mechanical Conn, 500 kcmil to 1/0 AWG (STC5011)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FNQ-R-12)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-15)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KTK-R-1-1/2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPS-RK-110SP)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 100A, 300V AC, Non-Indicating (JJN-100)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 70A, 250V AC, Non-Indicating (NON-70)
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-70)
- Eaton Bussmann UL Class Fuses