Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMW Series, Fast-Acting, 1A, 125V AC, Non-Indicating
Mfr # BK/GMW-1
Zoro # G605879916
product price: $32.69
/ea
Sold in multiples of 100 for $3,269.00
$3,269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMW
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMW-1
- Zoro # G605879916
- Country of Origin United States
- Category UL Class Fuses
Details
Series | GMW |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 125V AC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LPS-RK-6-1/4SP)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 125A, 600V AC, Indicating (LPS-RK-125SPI)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (NON-3/4)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 5A, 600V AC, Non-Indicating (LPJ-5SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPJ-225SP)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 1A, 125V AC, Non-Indicating (BP/GMA-1A)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6A, 600V AC, Non-Indicating (FLSR006)
- Eaton Bussmann UL Class Fuses