Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMT Series, Fast-Acting, 5A, 125V AC, Indicating
Mfr # GMT-5
Zoro # G505879689
product price: $3.39
/ea
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMT
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 125V AC
- DC Voltage Rating 60V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMT-5
- Zoro # G505879689
- Country of Origin United States
- Category UL Class Fuses
Details
Series | GMT |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 60V DC |
Visual Indication | Indicating |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 1.10 to 1.60A, 3P, Class 10 (3RU21161AB0)
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 450A, 600V AC, Non-Indicating (FRS-R-450)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JKS-600)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 30A, 250V AC, Non-Indicating (KTN-R-30)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 250A, 600V AC, Non-Indicating (LPJ-250SP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (FNQ-R-3/4)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JJN-110)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 5A, 600V AC, Non-Indicating (LSRK005)
- Eaton Bussmann Fuses