Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMT Series, Fast-Acting, 0.18A, 125V AC, Indicating
Mfr # GMT-18/100
Zoro # G705879915
product price: $4.85
/ea
Sold in multiples of 17 for $82.45
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMT
- Speed Fast-Acting
- Amps 0.18A
- AC Voltage Rating 125V AC
- DC Voltage Rating 60V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GMT-18/100
- Zoro # G705879915
- Country of Origin United States
- Category UL Class Fuses
Details
Series | GMT |
Speed | Fast-Acting |
Amps | 0.18A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 60V DC |
Visual Indication | Indicating |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 230VAC, 2No+2Nc (CU-11-HI-2A2B)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- HUBBELL Connector, 3R, 4X, 12, Male, Red, 8-2 (HBL15MR)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 80V DC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-DCC)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FRS-R-1-1/4)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 12A, 600V AC, Non-Indicating (DFJ-12)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 225A, 600V AC, Non-Indicating (JJS-225)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 175A, 600V AC, Indicating (LPS-RK-175SPI)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 3A, 600V AC, Non-Indicating (SC-3)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPS-RK-6SP)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1/2A, 250V AC, Nonindicating (TR1/2R)
- Eaton Bussmann UL Class Fuses