Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 7A, 125V AC, Non-Indicating
Mfr # BPGMA-7A
Zoro # G705272143
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 7A
- AC Voltage Rating 125V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BPGMA-7A
- Zoro # G705272143
- UPC # 51712623117
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 7A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200A at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
GMA 7 Amp Glass Tube Fuse is designed for use in a wide array of applications to provide fast-acting low-breaking capacity. This fuse offers a brass end-cap construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency stop push button, Harmony XB7, 22mm, red mushroom 40mm, trigger latching pull to release, 1NC (XB7NT842)
- MUTUAL INDUSTRIES Gabion, 108" x 36" x 36", Gray, 108 Inch Height, 36 Inch Width (99-9-3)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88304-5PK)
- 3M Shrink Tubing, 1.1in ID, Black, 9in, PK3 (ITCSN-1100-9"-BLACK-12-3 PC PKS)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 10A, 300V AC, Non-Indicating (JJN-10)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 6A, 300V AC, Non-Indicating (JJN-6)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1.5A, 250V AC, Non-Indicating (NON-1-1/2)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 12A, 600V AC, Non-Indicating (KTK-R-12)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 3A, 600V AC, Non-Indicating (DFJ-3)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- Eaton Bussmann Fuses