Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 750mA, 250V AC, Non-Indicating
Mfr # BK/GMA-750-R
Zoro # G205879682
Sold in multiples of 100 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 750mA
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMA-750-R
- Zoro # G205879682
- UPC # 51712647403
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 750mA |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.002 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- ALLEN TEL Cat 5e Crossover Cable, 3 ft (AT1503-REC)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- White (BS-J-SCW-075-10-WT)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 4A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-4)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.75A, 600V AC, Non-Indicating (KTK-R-3/4)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (LP-CC-2-1/2)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 10A, 600V AC, Non-Indicating (SC-10)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 125A, 250V AC, Non-Indicating (NON-125)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 8A, 600V AC, Non-Indicating (LP-CC-8)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JLS300)
- Eaton Bussmann Fuses