Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 5A, 125V AC, Non-Indicating
Mfr # BK1/GMA-5-R
Zoro # G505879894
product price: $0.46
/ea
Sold in multiples of 250 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 125V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1/GMA-5-R
- Zoro # G505879894
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 175A, 600V AC, Indicating (TRS175RID)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H1608SS6LP)
- NVENT HOFFMAN Panels, Fits 300x200mm, Steel (Q3020PI)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 150A, 600V AC, Indicating (LPJ-150SPI)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 5A, 600V AC, Non-Indicating (SC-5)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JJN-200)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 175A, 250V AC, Non-Indicating (LPN-RK-175SP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 25A, 250V AC, Non-Indicating (NON-25)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (NOS-110)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLS070)
- Eaton Bussmann Fuses