Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 4A, 125V AC, Non-Indicating
Mfr # BK/GMA-V-4-R
Zoro # G205879910
product price: $2.69
/ea
Sold in multiples of 25 for $67.25
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 4A
- AC Voltage Rating 125V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMA-V-4-R
- Zoro # G205879910
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 4A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.004 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-7012)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- EATON BUSSMANN Automotive Fuse, ATC Series, 10A, 32V DC, Non-Indicating (ATC-10)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (SC-1/2)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 7A, 600V AC, Non-Indicating (FNQ-R-7)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPS-RK-600SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPJ-175SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- FERRAZ SHAWMUT UL Class Fuse, High Speed, 80A, 500V AC (A50P80-4)
- Eaton Bussmann UL Class Fuses