Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 3A, 125V AC, Non-Indicating
Mfr # BP/GMA-3A
Zoro # G307679135
Sold in multiples of 5 for $40.75
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 3A
- AC Voltage Rating 125V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/GMA-3A
- Zoro # G307679135
- UPC # 51712617659
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 3A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
Fast acting for maximum protection Glass tube construction Nickel or silverplated brass 5 mm x 20 mm ULCSA 24814 rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (124-903)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- SUPERIOR ELECTRIC Generator 30 Amp 3 Pole NEMA L5-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1538)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 400A, 250V AC, Non-Indicating (LPN-RK-400SP)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 7.50A, 600V AC, Non-Indicating (FRS-R-7-1/2)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 20A, 600V AC, Non-Indicating (DFJ-20)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPJ-70SP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FNQ-R-12)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 50A, 600V AC, Indicating (LPJ-50SPI)
- Eaton Bussmann Fuses