Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating
Mfr # BP/GMA-2A
Zoro # G807679321
product price: $7.25
/ea
Sold in multiples of 5 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 125V AC
- DC Voltage Rating 250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/GMA-2A
- Zoro # G807679321
- UPC # 51712617642
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 2A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 250V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
Fast acting for maximum protection Glass tube construction Nickel or silverplated brass 5 mm x 20 mm ULCSA 24814 rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO LOCKNUT 1" STEEL (1004)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 4 Poles (M9R84440)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JKS-400)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 60A, 250V AC, Indicating (FRN-R-60ID)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (NOS-200)
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 15A, KTK-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (KTK-R-15)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FRN-R-1-6/10)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 100A, 600V AC, Non-Indicating (TRS100R)
- Eaton Bussmann UL Class Fuses