Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating
Mfr # BK1/GMA-2.5-R
Zoro # G605879848
product price: $0.50
/ea
Sold in multiples of 250 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 2.5A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1/GMA-2.5-R
- Zoro # G605879848
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 2.5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMPLE 1 PAIR OF High-Quality Copper Speaker Banana Plugs- Open Screw Type (106-N)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra (S101046G050)
- MG ELECTRONICS 24VAC 50VA (AC-AC) Power supply with screw terminals (MGT-2450)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KTK-R-1-1/2)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (NOS-50)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 25A, 600V AC, Indicating (LPJ-25SPI)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 90A, 300V AC, Non-Indicating (JJN-90)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 8A, 250V AC, Non-Indicating (NON-8)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (NOS-110)
- Eaton Bussmann Fuses