Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 15A, 125V AC, Non-Indicating
Mfr # BK/GMA-V-15-R
Zoro # G505879900
product price: $2.69
/ea
Sold in multiples of 25 for $67.25
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 125V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMA-V-15-R
- Zoro # G505879900
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 150A at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100' 24Ga Galv Wire (123132)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- HUBBELL Toggle Wall Switch, 1 Pole, 1 hp, 20 A, 14 AWG to 10 AWG, 120/277V AC, Screw Terminals, White (CSB120W)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 8A, 600V AC, Indicating (FRS-R-8ID)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KTK-R-1/4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.15A, 600V AC, Non-Indicating (FRS-R-15/100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KWN-R Series, Fast-Acting, 20A, 250V AC, Non-Indicating (KWN-R-20)
- Eaton Bussmann Fuses