Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating
Mfr # BP/GMA-750MA
Zoro # G807678102
product price: $9.49
/ea
Sold in multiples of 5 for $47.45
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 0.75A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/GMA-750MA
- Zoro # G807678102
- UPC # 51712539012
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 0.75A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
EATON Tube Fuse, 250 VAC, 750 mA, 35 A, 10 kA Interrupt, Fast Acting Fuse, Glass Body, 5 mm Diameter, 20 mm Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-BK)
- SOUTHWIRE 10 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527701)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 40A, 600V AC, Non-Indicating (DFJ-40)
- HUBBELL 30A Twist-Lock Plug 2P 3W 250VAC L6-30P BK/WT (HBL2621S)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPS-RK-175SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 300A, 600V AC, Non-Indicating (FRS-R-300)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 1A, 600V AC, Non-Indicating (DFJ-1)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 50A, 600V AC, Indicating (TCF50)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 2A, 250V AC, Non-Indicating (NON-2)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 9A, 600V AC, Non-Indicating (FLSR009)
- Eaton Bussmann Fuses