Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating
Mfr # BP/GMA-500MA
Zoro # G1748762
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 0.5A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/GMA-500MA
- Zoro # G1748762
- UPC # 51712614504
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GMA |
Speed | Fast-Acting |
Amps | 0.5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
The Cooper Bussmann GMA series 500 mA silver 5 mm x 20 mm fuses are for use in electronic circuits. These UL-listed fuses are made of a glass tube with nickel-plated-brass end caps. The fuses are designed to fit many consumer electronic products and appliances requiring a fast-acting fuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130HID)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 2A, 600V AC, Non-Indicating (SC-2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 125A, 250V AC, Indicating (LPN-RK-125SPI)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (FNQ-R-1-1/2)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 200A, 600V AC, Indicating (LPJ-200SPI)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (NOS-50)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 110A, 600V AC, Non-Indicating (FRS-R-110)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70Q150-4)
- Eaton Bussmann UL Class Fuses