Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GLX Series, Fast-Acting, 3A, 125V AC, Non-Indicating
Mfr # GLX-3
Zoro # G006130616
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GLX
- Speed Fast-Acting
- Amps 3A
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GLX-3
- Zoro # G006130616
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 7.6 mm |
Diameter | 3.7 mm |
Details
Series | GLX |
Speed | Fast-Acting |
Amps | 3A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 50A at 125V AC |
Item | UL Class Fuse |
Weight | 0.002 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Speed Control, 120V AC, SPST, 15 A (P2RW)
- WESTLOCK 125/250V-Ac Valve Position Indicator (2004SBY2A2M02CS)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 240/480V AC (31EG82)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 90A, 600V AC, Non-Indicating (JKS-90)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 450A, 600V AC, Non-Indicating (LPJ-450SP)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating (BP/GMA-2A)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 25A, 250V AC, Indicating (FRN-R-25ID)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 60A, 600V AC, Indicating (FRS-R-60ID)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KTK-R-5)
- Eaton Bussmann Fuses