Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GLD Series, Fast-Acting, 5A, 125V AC, Indicating
Mfr # GLD-5
Zoro # G006130777
product price: $37.59
/ea
Sold in multiples of 3 for $112.77
$112.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GLD
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GLD-5
- Zoro # G006130777
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 32 mm |
Diameter | 6.3 mm |
Details
Series | GLD |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Item | UL Class Fuse |
Weight | 0.86 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- OMRON Limit Switch, Plunger, SPDT, 1A @ 120V AC, Actuator Location: Top (D4CC1031)
- SQUARE D Mini circuit breaker accessory, QO, bracket kit, retaining, 1 pole (PK1MB)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K1R)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JJS-6)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPS-RK-45SP)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (LP-CC-1-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (NOS-110)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (FNQ-R-6/10)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (TR3-1/2R)
- Eaton Bussmann Fuses