Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GLD Series, Fast-Acting, 500mA, 125V AC, Indicating
Mfr # GLD-1/2
Zoro # G106130806
product price: $35.15
/ea
Sold in multiples of 3 for $105.45
$105.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GLD
- Speed Fast-Acting
- Amps 500mA
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GLD-1/2
- Zoro # G106130806
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 32 mm |
Diameter | 6.3 mm |
Details
Series | GLD |
Speed | Fast-Acting |
Amps | 500mA |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Indicating |
Interrupt Rating | 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Item | UL Class Fuse |
Weight | 0.86 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBG2V02H30S)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3022)
- STI Replacement Stop Sign Alarm (STI-6453AED)
- BELL Electrical Box, 16 cu in, Junction Box, 2 Gang, Aluminum, Round (5361-2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7.50A, 250V AC, Non-Indicating (FRN-R-7-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FRN-R-1-8/10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 30A, 250V AC, Non-Indicating (LPN-RK-30SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FRN-R-8/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3A, 600V AC, Non-Indicating (FRS-R-3)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 200A, 600V AC (A6K200R)
- Eaton Bussmann Fuses