Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GLD Series, Fast-Acting, 15A, 50V AC, Non-Indicating
Mfr # GLD-15
Zoro # G105880030
product price: $41.59
/ea
Sold in multiples of 2 for $83.18
$83.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GLD
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 50V AC
- DC Voltage Rating 50V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GLD-15
- Zoro # G105880030
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 32 mm |
Diameter | 6.3 mm |
Details
Series | GLD |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 50V AC |
DC Voltage Rating | 50V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 300A at 50V AC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Item | UL Class Fuse |
Weight | 0.86 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Blk, 250VAC, 1.5 HP, 15A (70615FR)
- RACO Bonding Locknut, 17/64" L, 2" Conduit (1248)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Hinged (N1C101006)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - White (WL905-10-WHITE)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 60A, 600V AC, Indicating (FRS-R-60ID)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (LP-CC-1-1/4)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 450A, 600V AC, Non-Indicating (LPJ-450SP)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 4A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-4)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 35A, 600V AC, Non-Indicating (FRS-R-35)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- Eaton Bussmann UL Class Fuses