Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GFA Series, Fast-Acting, 0.75A
Mfr # GFA-3/4
Zoro # G505879573
product price: $21.49
/ea
Sold in multiples of 4 for $85.96
$85.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GFA
- Speed Fast-Acting
- Amps 0.75A
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # GFA-3/4
- Zoro # G505879573
- Country of Origin Mexico
- Category UL Class Fuses
Details
Series | GFA |
Speed | Fast-Acting |
Amps | 0.75A |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 25A, 250V AC, Non-Indicating (LPN-RK-25SP)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (ITG-6B)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2459SW0003)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (FNQ-R-1/4)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (FNQ-R-2-1/2)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 6A, 600V AC, Indicating (TCF6)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 40A, 600V AC, Indicating (LPJ-40SPI)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JJS-30)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 7A, 600V AC, Indicating (FRS-R-7ID)
- Eaton Bussmann Fuses