Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GFA Series, Fast-Acting, 0.25A
Mfr # GFA-1/4
Zoro # G505879726
Sold in multiples of 3 for $90.87
$90.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GFA
- Speed Fast-Acting
- Amps 0.25A
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # GFA-1/4
- Zoro # G505879726
- Country of Origin Mexico
- Category UL Class Fuses
Details
Series | GFA |
Speed | Fast-Acting |
Amps | 0.25A |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- ATC 653 Series Multi-Function Multi-Range Solid State Timer (653-8-5000)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- MERSEN Semiconductor Fuse, A30QS-L Series, Fast-Acting, 50A, 300V AC, Non-Indicating (A30QS50-4L)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.80A, 600V AC, Non-Indicating (FRS-R-1-8/10)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 6.25A, 600V AC, Non-Indicating (LP-CC-6-1/4)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 15A, 600V AC, Indicating (LPS-RK-15SPI)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (NOS-35)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.2A, 250V AC, Non-Indicating (BP/GMA-200MA)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 50A, 250V AC, Non-Indicating (FRN-R-50)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 6A, 600V AC, Non-Indicating (A60Q6-2)
- Eaton Bussmann UL Class Fuses