Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GDB Series, Fast-Acting, 8A, 250V AC, Non-Indicating
Mfr # BK/GDB-8A
Zoro # G505879672
product price: $4.59
/ea
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDB
- Speed Fast-Acting
- Amps 8A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDB-8A
- Zoro # G505879672
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GDB |
Speed | Fast-Acting |
Amps | 8A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 80A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.002 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating (KTK-R-1/4)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 100A, 600V AC, Non-Indicating (JKS-100)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 20A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-20)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FRS-R-17-1/2)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 200A, 600V AC, Non-Indicating (LPJ-200SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 250A, 600V AC, Non-Indicating (LPS-RK-250SP)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FLSR03.5)
- Eaton Bussmann UL Class Fuses