Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, Non-Indicating
Mfr # BK/GDB-800MA
Zoro # G505879757
product price: $6.15
/ea
Sold in multiples of 15 for $92.25
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDB
- Speed Fast-Acting
- Amps 800mA
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDB-800MA
- Zoro # G505879757
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GDB |
Speed | Fast-Acting |
Amps | 800mA |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.002 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- GE Molded Case Circuit Breaker, TEY Series 50A, 2 Pole, 277/480V AC (TEY250)
- PRIME EC501725 25 14-3 OUTDOOR EXT CORD ORANGE (EC 501725)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPS-RK-9SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 90A, 250V AC, Non-Indicating (LPN-RK-90SP)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLU-601)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 25A, 600V AC, Indicating (LPS-RK-25SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.50A, 600V AC, Non-Indicating (FRS-R-1-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (FRS-R-5)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 20A, 250V AC, Indicating (A2D20R)
- Eaton Bussmann UL Class Fuses