Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GDB Series, Fast-Acting, 6.3A, 250V AC, Non-Indicating
Mfr # BK/GDB-6.3A
Zoro # G505879788
product price: $4.55
/ea
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDB
- Speed Fast-Acting
- Amps 6.3A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDB-6.3A
- Zoro # G505879788
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GDB |
Speed | Fast-Acting |
Amps | 6.3A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 63A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Power Supply, 100V AC, 24V DC, 10A (S8VS-24024)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 50' Long - Clear (HS351-S50-CLEAR)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (67211)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FRN-R-2-1/4)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 200A, 600V AC, Indicating (LPJ-200SPI)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JKS-250)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.15A, 600V AC, Non-Indicating (FRS-R-15/100)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JKS-1)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 4A, 600V AC, Non-Indicating (SLC004)
- Eaton Bussmann Fuses