Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GDB Series, Fast-Acting, 5A, 250V AC, Non-Indicating
Mfr # BK/GDB-5A
Zoro # G605879756
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDB
- Speed Fast-Acting
- Amps 5A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDB-5A
- Zoro # G605879756
- UPC # 51712432115
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GDB |
Speed | Fast-Acting |
Amps | 5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 50A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.002 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- REMKE Cordset, D Key, TPE, Female, 4 Pole, 12 ft. (404A0120AQ)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 36 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb L.R. (PG3048Z81309)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4575I)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 200A, 250V AC, Indicating (LPN-RK-200SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 450A, 600V AC, Non-Indicating (FRS-R-450)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 25A, 600V AC, Non-Indicating (FNQ-R-25)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 4A, 600V AC, Non-Indicating (JKS-4)
- JANDORF UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC (3397825)
- Eaton Bussmann Fuses