Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GDB Series, Fast-Acting, 500mA, 250V AC, Non-Indicating
Mfr # BK/GDB-500MA
Zoro # G605879749
product price: $4.55
/ea
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GDB
- Speed Fast-Acting
- Amps 500mA
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDB-500MA
- Zoro # G605879749
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GDB |
Speed | Fast-Acting |
Amps | 500mA |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Weight | 0.002 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 100 ft. (147)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ48)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- EATON BUSSMANN Fuse, Time Delay, 20A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-20SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPJ-600SP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 1.5A, 250V AC, Non-Indicating (NON-1-1/2)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 20A, 250V AC, Non-Indicating (FRN-R-20)
- EATON BUSSMANN Fuse, Time Delay, 100A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-100)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JKS-35)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 6A, 600V AC, Non-Indicating (KLDR006)
- Eaton Bussmann Fuses