Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GDB Series, Fast-Acting, 1.25A, 250V AC, Non-Indicating
Mfr # BK/GDB-1.25A
Zoro # G005879783
product price: $4.55
/ea
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series GDB
- Speed Fast-Acting
- Amps 1.25A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDB-1.25A
- Zoro # G005879783
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GDB |
Speed | Fast-Acting |
Amps | 1.25A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- Black (BSRW-J-200-100-BK)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51A)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-12841-0000000)
- EATON BUSSMANN Fuse, Time Delay, 60A, FRS-R Series, 600V AC, 250V DC, 5 1/2 in L x 1 1/16 in dia (FRS-R-60)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 15A, 600V AC, Indicating (LPJ-15SPI)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JKS-60)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 500A, 600V AC, Non-Indicating (FRS-R-500)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 600A, 600V AC, Non-Indicating (FRS-R-600)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 9A, 600V AC, Non-Indicating (KTK-R-9)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 12A, 600V AC, Non-Indicating (NOS-12)
- Eaton Bussmann Fuses