Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating
Mfr # BK/GDA-2.5A
Zoro # G805879563
product price: $6.55
/ea
Sold in multiples of 25 for $163.75
$163.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDA
- Speed Fast-Acting
- Amps 2.5A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDA-2.5A
- Zoro # G805879563
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Series | GDA |
Speed | Fast-Acting |
Amps | 2.5A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1TL1-2)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 30A, 32V DC, Non-Indicating (FLF-30)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X2NPW6)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 10A, 250V AC, Indicating (FRN-R-10ID)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 350A, 600V AC, Non-Indicating (LPS-RK-350SP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 7A, 250V AC, Non-Indicating (NON-7)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.20A, 600V AC, Non-Indicating (FRS-R-2/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 12A, 250V AC, Non-Indicating (FRN-R-12)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 9A, 600V AC, Indicating (AJT9)
- Eaton Bussmann UL Class Fuses