Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, FWP Series, High Speed, 400A, 700V AC, Non-Indicating
Mfr # FWP-400
Zoro # G910942886
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FWP
- Speed High Speed
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FWP-400
- Zoro # G910942886
- Country of Origin Unknown
- Category UL Class Fuses
Dimensions
Length | 5.4 in |
Diameter | 2.9 in |
Details
Series | FWP |
Speed | High Speed |
Amps | 400A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 700V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 700V AC, 50kA at 700V DC |
Body Style | Cylindrical |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Up-Off-Down, Black (9001KN264)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121206HC)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- ZORO SELECT 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (4760)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FRN-R-6/10)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (KTK-R-2-1/2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPS-RK-600SP)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (FNQ-R-1-4/10)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 50A, 600V AC, Non-Indicating (DFJ-50)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 500A, 300V AC, Non-Indicating (JJN-500)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7.50A, 250V AC, Non-Indicating (FRN-R-7-1/2)
- Eaton Bussmann Fuses