Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Fast-Acting, 5A, 250V AC
Mfr # 6194211
Zoro # G304171663
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
- Speed Fast-Acting
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 6194211
- Zoro # G304171663
- UPC # 51712175760
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Details
Item | UL Class Fuse |
Amps | 5A |
Speed | Fast-Acting |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Body Material | Glass |
Description
Features
- Cartridge fuses fast acting
- Glass ac/DC
- Carded amp rating - 5,
- Card of 5
- Size - 1/4 x 1.25 in.
- 250 volt maximum.
- Fast acting for maximum protection
- Glass tube, nickel plated brass end cap construction
- Optional axial leads
- Original electronic glass tube fuse
- Wide amp/volt ratings allow versatility of protecting electronic circuits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Crimp Connector, 8 to 14 AWG, PK50 (10-311C)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6532UGMX, 30A U-Ground Mini Power Center (6532UGMX)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- DAYTON Round Legend Insert, Stop (32J081)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 60A, 600V AC, Indicating (LPJ-60SPI)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 90A, 600V AC, Non-Indicating (DFJ-90)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KTK-R-30)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 150A, 600V AC, Non-Indicating (DFJ-150)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KTK-R-8)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 10A, 250V AC (OT10)
- Eaton Bussmann Fuses