Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Fast-Acting, 50A, 125V AC
Mfr # ACH-50
Zoro # G205879996
product price: $432.99
/ea
Sold in multiples of 5 for $2,164.95
Free Shipping & Returns
$2,164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 50A
- AC Voltage Rating 125V AC
- DC Voltage Rating 125V DC
- Length 2.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ACH-50
- Zoro # G205879996
- UPC # 51712701181
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 2.22 in |
Details
Speed | Fast-Acting |
Amps | 50A |
AC Voltage Rating | 125V AC |
DC Voltage Rating | 125V DC |
Item | UL Class Fuse |
Weight | 0.45 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 11.625in shaft mounting, Type L (9421LW1)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 5A, 600V AC, Non-Indicating (NOS-5)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JJS-300)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 5A, 600V AC, Non-Indicating (SC-5)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 25A, 300V AC, Non-Indicating (JJN-25)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 7A, 600V AC, Indicating (FRS-R-7ID)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (NOS-150)
- Eaton Bussmann UL Class Fuses