Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Fast-Acting, 30A
Mfr # 89A
Zoro # G210787385
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 30A
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 89A
- Zoro # G210787385
- UPC # 51712636803
- Country of Origin United States
- Category UL Class Fuses
Details
Speed | Fast-Acting |
Amps | 30A |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- AC WORKS California Standard 50A 3-Phase 480V 4-Wire Locking Male Plug Assembly (CS8165)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JJS-25)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 60A, 600V AC, Non-Indicating (JJS-60)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 1A, 125V AC, Non-Indicating (BP/GMA-1A)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (FRN-R-15)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (TR175R)
- Eaton Bussmann UL Class Fuses