Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Fast-Acting, 1A, 240V AC, Non-Indicating
Mfr # BK/TDC180-1
Zoro # G606130849
product price: $2.59
/ea
Sold in multiples of 40 for $103.60
$103.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 240V AC
- DC Voltage Rating Not Rated
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/TDC180-1
- Zoro # G606130849
- UPC # 51712211550
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 0.20 in |
Details
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 240V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Flat (11335)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A18P16)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 400A, 250V AC, Non-Indicating (FRN-R-400)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (FNQ-R-4/10)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 250A, 300V AC, Non-Indicating (JJN-250)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FRN-R-2/10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 60A, 250V AC, Non-Indicating (LPN-RK-60SP)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 200A, 250V AC, Non-Indicating (FRN-R-200)
- Eaton Bussmann Fuses