Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Fast-Acting, 125V AC
Mfr # BP/XMAS-6F
Zoro # G4624073
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BP/XMAS-6F
- Zoro # G4624073
- UPC # 51712735032
- Country of Origin United States
- Category UL Class Fuses
Details
Speed | Fast-Acting |
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Description
Contains (1) glh-7 (1) agx-7 (2) gma-5 and (1) mas-3a * Useful year-round these fuses come in handy for keeping the lights on and the festivities going strong * Fast acting tube fuses * The fuses are UL listed and each is rated for a maximum of 125 volts * Quantity per card 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- MAXXIMA LED Load Equalizer, 3-Pin (M50905)
- MERSEN CC Class, ATMR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (ATMR10)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JJN-30)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 80A, 600V AC, Indicating (LPS-RK-80SPI)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 7A, 250V AC, Non-Indicating (NON-7)
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 80A, 250V AC, Non-Indicating (FRN-R-80)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 5 PK (BP/AGC-2-1/2-RP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 50A, 250V AC, Non-Indicating (LPN-RK-50SP)
- Eaton Bussmann UL Class Fuses