Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Fast-Acting, 0.75A, 32V AC
Mfr # TR/0603FA750-R
Zoro # G205879972
product price: $0.80
/ea
Sold in multiples of 5000 for $4,000.00
$4,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 0.75A
- AC Voltage Rating 32V AC
- DC Voltage Rating 32V DC
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TR/0603FA750-R
- Zoro # G205879972
- Country of Origin China
- Category UL Class Fuses
Details
Speed | Fast-Acting |
Amps | 0.75A |
AC Voltage Rating | 32V AC |
DC Voltage Rating | 32V DC |
Item | UL Class Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, Ivory, PVC, Boxes (PSB2V)
- SWE-TECH 3C Rackmount 16 Port Blank Keystone Patch Panel, 1U (FWT68PB-01016)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M123MSP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FRN-R-5-6/10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (FRS-R-2-1/2)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 1A, 600V AC, Non-Indicating (LPJ-1SP)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 175A, 600V AC, Non-Indicating (JKS-175)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3A, 250V AC, Non-Indicating (LPN-RK-3SP)
- Eaton Bussmann Fuses