Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating
Mfr # FRN-R-35
Zoro # G205297783
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class Class RK5
- Series FRN-R
- Speed Time-Delay
- Amps 35A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-35
- Zoro # G205297783
- UPC # 51712101776
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3 in |
Diameter | 13/16 in |
Fuse Size | 3 in L x .81 in H |
Details
Class | Class RK5 |
Series | FRN-R |
Speed | Time-Delay |
Amps | 35A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | HM600, R250 |
Item | UL Class Fuse |
Standards | CE Marked |
Element | Dual |
Weight | 1.95 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Description
FRN Series 15 Amp Brass Time Delay Fuse Cartridges (2-Pack) are dual-element Class RK5 current-limiting time delay fuse cartridges with a 10-second minimum at 500% design. These fuse cartridges are typically used in power panelboards motor control centers combination starters and machinery disconnects. These fuses have fiberglass tubes and are UL- and CSA listed for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- CHECKERS Cable Protector, 3 Channels, Black, 5 ft. L (RFD5-5)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10I)
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 45A, 600V AC, Non-Indicating (NOS-45)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.40A, 600V AC, Non-Indicating (LPS-RK-1-4/10SP)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPJ-300SP)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 4A, 600V AC, Non-Indicating (DFJ-4)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 30A, 600V AC, Non-Indicating (LPS-RK-30SP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPS-RK-25SP)
- Eaton Bussmann Fuses