Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 200A, 250V AC, Non-Indicating
Mfr # FRN-R-200
Zoro # G4623568
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class Class RK5
- Series FRN-R
- Speed Time-Delay
- Amps 200A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-200
- Zoro # G4623568
- UPC # 51712101899
- Country of Origin United States
- Category UL Class Fuses
Dimensions
Length | 7-1/8 in |
Diameter | 1-9/16 in |
Details
Class | Class RK5 |
Series | FRN-R |
Speed | Time-Delay |
Amps | 200A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | HM600, R250 |
Item | UL Class Fuse |
Standards | CE Marked |
Element | Dual |
Weight | 0.048 lb |
Connection Type | Blade End x Blade End |
Brand | EATON BUSSMANN |
Description
Dual-element time-delay fuse 10 seconds (minimum) at 500 present rated amps (8 seconds for 0-30A size). Available with indication on select ratings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 35A, 600V AC, Nonindicating (TRS35R)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray (6904-22-00)
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4, 4X and 12 Enclosures with Moun (A72SP36F4)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 90A, 600V AC, Non-Indicating (DFJ-90)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 6A, 300V AC, Non-Indicating (JJN-6)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KWN-R Series, Fast-Acting, 20A, 250V AC, Non-Indicating (KWN-R-20)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SC-8)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 10A, 600V AC, Non-Indicating (SC-10)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3A, 250V AC, Non-Indicating (LPN-RK-3SP)
- Eaton Bussmann UL Class Fuses