Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 15A, 250V AC, Non-Indicating
Mfr # FRN-R-15
Zoro # G405298115
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class Class RK5
- Series FRN-R
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # FRN-R-15
- Zoro # G405298115
- UPC # 51712101745
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 2 in |
Diameter | 9/16 in |
Fuse Size | 2 in L x .56 in H |
Details
Class | Class RK5 |
Series | FRN-R |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 125V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 20kA at 125V DC |
Body Style | Cylindrical |
Body Material | Fiberglass |
Equivalent Brand and Series | Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R |
Equivalent Series | ECNR, FLNR, FRN-R, TR-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | HM600, R250 |
Item | UL Class Fuse |
Element | Dual |
Standards | CE Marked |
Weight | 0.5 lb |
Connection Type | Ferrule End x Ferrule End |
Brand | EATON BUSSMANN |
Description
FRN Series 15 Amp Brass Time Delay Fuse Cartridges (2-Pack) are dual-element Class RK5 current-limiting time delay fuse cartridges with a 10-second minimum at 500% design. These fuse cartridges are typically used in power panelboards motor control centers combination starters and machinery disconnects. These fuses have fiberglass tubes and are UL- and CSA listed for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH28)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512H)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic, Blank (SA3813)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2A, 250V AC, Non-Indicating (FRN-R-2)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 12A, 600V AC, Non-Indicating (NOS-12)
- EATON BUSSMANN Fuse, RK1 Class, LPN-RK-SP Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (LPN-RK-6-1/4SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 6A, 600V AC, Non-Indicating (FRS-R-6)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 50A, 600V AC, Indicating (LPJ-50SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FRN-R-1-8/10)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 11A, 1000V AC, Non-Indicating (Fluke-203403/11A)
- Eaton Bussmann UL Class Fuses