Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, Class CC Class, KTK-R Series, Fast-Acting, 15A, 600V AC, Non-Indicating
Mfr # KTK-R-15
Zoro # G906902849
product price: $23.30
/ea
$23.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class Class CC
- Series KTK-R
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KTK-R-15
- Zoro # G906902849
- UPC # 51712420709
- Country of Origin China
- Category UL Class Fuses
Dimensions
Diameter | 13/32 in |
Fuse Size | 0.001 in L x 0.001 in W x 0.001 in H |
Length | 1-1/2 in |
Details
Class | Class CC |
Series | KTK-R |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC |
Body Style | Bolt-In |
Body Material | Melamine Tube |
Equivalent Brand and Series | Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR |
Equivalent Series | ATMR, KLKR, KTK-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | BC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG |
Item | UL Class Fuse |
Standards | CE Marked |
Weight | 0.017 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SCO1V02)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- INTERMATIC Mechanical Time Switch in Enclos 24-Hour (T101P3)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490054)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.6A, 600V AC, Non-Indicating (FNQ-R-6/10)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JJS-125)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JKS-80)
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-70)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.50A, 250V AC, Non-Indicating (FRN-R-2-1/2)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 10A, 600V AC, Indicating (TCF10)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- Eaton Bussmann UL Class Fuses