Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 10 PK
Mfr # KTK-R-15
Zoro # G405304205
product price: $216.99
/pk 10, $21.70/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class CC
- Series KTK-R
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # KTK-R-15
- Zoro # G405304205
- UPC # 51712420709
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 1-1/2 in |
Diameter | 13/32 in |
Details
Class | CC |
Series | KTK-R |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | Not Rated |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC |
Body Style | Cylindrical |
Body Material | Glass/Melamine |
Equivalent Brand and Series | Bussmann KTK-R, Littelfuse KLKR, Mersen ATMR |
Equivalent Series | ATMR, KLKR, KTK-R |
Fits Fuse Block Style | Rejection |
Compatible Fuse Block Series | BC, BCM, C2617, C5268, CHCC, HPF, OPM-1038, OPM-NG |
Item | UL Class Fuse |
Weight | 0.017 lb |
Standards | CE Marked |
Brand | EATON BUSSMANN |
Description
The Cooper Bussmann KTK R 15 featuring a melamine tube and nickel plated brass end caps this fast acting fuse provides general purpose circuit protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA5)
- OMRON LIMIT SWITCH (D4B-4171N)
- LINEMASTER Hercules - No Shield (537-SWN)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E045)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JJS-80)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 30A, 600V AC, Non-Indicating (LPS-RK-30SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1A, 250V AC, Non-Indicating (FRN-R-1)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 17.50A, 600V AC, Indicating (TCF17-1/2)
- EATON BUSSMANN UL Class Fuse, H Class, REN Series, Time-Delay, 3A, 250V AC, Non-indicating (REN-3)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JKS-35)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPS-RK-70SP)
- Eaton Bussmann UL Class Fuses